Beli timbangan digital laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS Timbangan Presisi Navigator (Timbangan Presisi)Deskripsi:OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
- SOJIKYO Timbangan Meja Digital Anti AirDeskripsi:Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- OHAUS Neraca Presisi (Timbangan Presisi)Deskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
- OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)Deskripsi:Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- OHAUS Digital Scale Lab (Timbangan Digital)Deskripsi:These water valve and flow control repair kits work with compatible eyewash stations and safety showers.atribut:
- UNSPSC: 41111507
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Scale Graduations (g): 0.1
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing units: g
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- OneMed Timbangan Badan DigitalDeskripsi:Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- OHAUS ADVENTURER Series Analytical and Precision BalancesDeskripsi:Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.atribut:
- Internal Calibration: AutoCal™ - Automatic
- CMOS Timbangan Digital (Digital Scale)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- SOJIKYO Digital Scale Small (Timbangan Digital)atribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
Daftar Harga timbangan digital laboratorium Terbaru November 2026
| OHAUS Timbangan Presisi Navigator (Timbangan Presisi) | Rp5.899.900 |
| SOJIKYO Timbangan Meja Digital Anti Air | Rp3.799.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| OHAUS Neraca Presisi (Timbangan Presisi) | Rp6.699.900 |
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| BENZ WERKZ Timbangan Digital (Digital Scale) | Rp469.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital) | Rp3.499.900 |
| OHAUS Timbangan Presisi Digital (Neraca Digital Presisi) | Rp4.999.900 |
| DAIJIN Digital Scale Digital Sitting (Timbangan Digital) | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/0pP106507025-1.jpg)

/2gP101000088-2.jpg)
/f6P109098546-1.jpg)
/53P109099183-1.jpg)
/j9P107365693-2.jpg)

/gtP109380605-1.jpg)
/07P106507007-1.jpg)
/miP107049810-1.jpg)
/44P104567148-2.jpg)
/rdP109369985-1.jpg)
/P101521398-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Timbangan%20Kesehatan/OneMed%20Timbangan%20Badan%20Digital/egP105708520-1.jpg)
/6bP105373227-2.jpg)
/kmP105210742-1.jpg)

/6kP105373236-2.jpg)
/a9P106661369-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)